text.skipToContent text.skipToNavigation

Action Socket 1 1/2 X2"


Article number 3T420371
L (mm)
Wrench width (mm) 50.8
Length (m) 135
Isolation protection 1000 V No
Connection size 1 1/2
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 135
Wrench width (mm) 50.8
Length (m) 135
Isolation protection 1000 V No
Connection size 1 1/2
Double hex insert No
With joint No
Wrench depth (mm) 34
Wrench width 2
VDE tested No
Brand Action
D1 82
D2 86
Weight per piece (g) 2610
Commodity code
Type A

Article numbers

Article number 3T420371
EAN 8717981087846
UNSPSC 27110000
Manufacturer article nr  DO5112-0-2
Do not close this page. This message will disappear, when the page is fully loaded.