text.skipToContent text.skipToNavigation

Action Socket 1" x 48


Article number DO4010-0-048ACT
L (mm)
Wrench width (mm) 48
Length (m) 76
Isolation protection 1000 V No
Connection size 1
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 76
Wrench width (mm) 48
Length (m) 76
Isolation protection 1000 V No
Connection size 1
Double hex insert No
With joint No
Wrench depth (mm) 32
VDE tested No
Brand Action
D1 73
D2 54
Weight per piece (g) 1102.5
Commodity code
Type C

Article numbers

Article number DO4010-0-048ACT
EAN 8717981083831
UBB 500618780919
UNSPSC 27111704
Manufacturer article nr  DO4010-0-048
Do not close this page. This message will disappear, when the page is fully loaded.