text.skipToContent text.skipToNavigation

Action Impact Socket 1/2X5mm Hex.


Article number 6L420581
L (mm)
Wrench width (mm) 5
Length (m) 100
Isolation protection 1000 V No
Connection size 1/2'
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 100
Wrench width (mm) 5
Length (m) 100
Isolation protection 1000 V No
Connection size 1/2'
Double hex insert No
With joint No
Wrench depth (mm) 15
VDE tested No
Brand Action
D2 25
Weight per piece (g) 330
Commodity code
Type D

Article numbers

Article number 6L420581
EAN 8717981315055
UNSPSC 27110000
Manufacturer article nr  DO64827005
Do not close this page. This message will disappear, when the page is fully loaded.