text.skipToContent text.skipToNavigation

Action 1/4XE6 MGN EXT-Torx Socket L=25


Article number 5A695610
L (mm)
Total length (mm) 25
Size (TX) 6
Connection size (mm) 6.35
Wrench width E6
Brand Action
D1 9
Packed per 1

Specifications

L (mm) 25
Total length (mm) 25
Size (TX) 6
Connection size (mm) 6.35
Wrench width E6
Brand Action
D1 9
D2 13
Weight per piece (g) 100
Commodity code
Type Magnetic Torx Socket

Article numbers

Article number 5A695610
EAN 8717981015122
UNSPSC 27110000
Manufacturer article nr  DO6330N006
Do not close this page. This message will disappear, when the page is fully loaded.