text.skipToContent text.skipToNavigation

Action 1/2x9mm Impact Socket 4-point


Article number 8C631062
L (mm)
Wrench width (mm) 9
Length (m) 40
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 40
Wrench width (mm) 9
Length (m) 40
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Wrench depth (mm) 9
VDE tested No
Brand Action
D1 20
D2 25
Weight per piece (g) 90
Commodity code
Type A

Article numbers

Article number 8C631062
EAN 8717981336074
UNSPSC 27110000
Manufacturer article nr  DO63125009
Do not close this page. This message will disappear, when the page is fully loaded.