text.skipToContent text.skipToNavigation

Action 1/2x28mm Impact Socket 4-point


Article number 8H721313
L (mm)
Wrench width (mm) 28
Length (m) 50
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 50
Wrench width (mm) 28
Length (m) 50
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Wrench depth (mm) 22
Wrench width 28 mm
VDE tested No
Brand Action
D1 49
D2 30
Weight per piece (g) 410
Commodity code
Type C

Article numbers

Article number 8H721313
EAN 8717981294268
UNSPSC 27110000
Manufacturer article nr  DO63125028
Do not close this page. This message will disappear, when the page is fully loaded.