text.skipToContent text.skipToNavigation

Action 1/2x26mm Impact Socket 4-point


Article number 4Y522917
L (mm)
Wrench width (mm) 26
Length (m) 50
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 50
Wrench width (mm) 26
Length (m) 50
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Wrench depth (mm) 22
VDE tested No
Brand Action
D1 47
D2 30
Weight per piece (g) 380
Commodity code
Type C

Article numbers

Article number 4Y522917
EAN 8717981294251
UNSPSC 27110000
Manufacturer article nr  DO63125026
Do not close this page. This message will disappear, when the page is fully loaded.