text.skipToContent text.skipToNavigation

Action 1/2x20mm Impact Socket 4-point


Article number 5N086469
L (mm)
Wrench width (mm) 20
Length (m) 45
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 45
Wrench width (mm) 20
Length (m) 45
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Wrench depth (mm) 20
VDE tested No
Brand Action
D1 38
D2 30
Weight per piece (g) 240
Commodity code
Type C

Article numbers

Article number 5N086469
EAN 8717981360796
UNSPSC 27110000
Manufacturer article nr  DO63125020
Do not close this page. This message will disappear, when the page is fully loaded.