text.skipToContent text.skipToNavigation

Action 1/2X E14 Deep Impact Socket L=78Mm


Article number 7M772114
L (mm)
Wrench width (mm) 14
Length (m) 78
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 78
Wrench width (mm) 14
Length (m) 78
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Wrench width E14
VDE tested No
Brand Action
D1 18.5
D2 25
Weight per piece (g) 170
Commodity code
Type A

Article numbers

Article number 7M772114
EAN 8717981296941
UNSPSC 27110000
Manufacturer article nr  DO63322014
Do not close this page. This message will disappear, when the page is fully loaded.