text.skipToContent text.skipToNavigation

Action 1" Impact Socket for nut KM18


Article number 1V035424
L (mm)
Length (m) 110
Isolation protection 1000 V No
Connection size 1
Double hex insert No
With joint No
Wrench depth (mm) 16
Packed per 1

Specifications

L (mm) 110
Length (m) 110
Isolation protection 1000 V No
Connection size 1
Double hex insert No
With joint No
Wrench depth (mm) 16
Ød1 mm 112.5
VDE tested No
Brand Action
D1 131
D2 86
L2 16
Size KM18
Thickness 9.5
Weight per piece (g) 1.
Commodity code
Type S

Article numbers

Article number 1V035424
EAN 8717981410316
UNSPSC 27110000
Manufacturer article nr  DO69715790
Do not close this page. This message will disappear, when the page is fully loaded.