text.skipToContent text.skipToNavigation

Action 1" Impact Socket for nut KM17


Article number 8W240577
L (mm)
Length (m) 110
Isolation protection 1000 V No
Connection size 1
Double hex insert No
With joint No
Wrench depth (mm) 16
Packed per 1

Specifications

L (mm) 110
Length (m) 110
Isolation protection 1000 V No
Connection size 1
Double hex insert No
With joint No
Wrench depth (mm) 16
Ød1 mm 103.5
VDE tested No
Brand Action
D1 121
D2 86
L2 16
Size KM17
Thickness 7.5
Weight per piece (g) 1.
Commodity code
Type S

Article numbers

Article number 8W240577
EAN 8717981410309
UNSPSC 27110000
Manufacturer article nr  DO69715785
Do not close this page. This message will disappear, when the page is fully loaded.