text.skipToContent text.skipToNavigation

Action 1" Impact Socket for nut KM15


Article number 8P468340
L (mm)
Length (m) 110
Isolation protection 1000 V No
Connection size 1
Double hex insert No
With joint No
Wrench depth (mm) 13
Packed per 1

Specifications

L (mm) 110
Length (m) 110
Isolation protection 1000 V No
Connection size 1
Double hex insert No
With joint No
Wrench depth (mm) 13
Ød1 mm 91.5
VDE tested No
Brand Action
D1 109
D2 86
L2 13
Size KM15
Thickness 7.5
Weight per piece (g) 1.
Commodity code
Type S

Article numbers

Article number 8P468340
EAN 8717981410286
UNSPSC 27110000
Manufacturer article nr  DO69715775
Do not close this page. This message will disappear, when the page is fully loaded.