text.skipToContent text.skipToNavigation

Action 1" Impact Socket for nut KM14


Article number 5D350958
L (mm)
Length (m) 110
Isolation protection 1000 V No
Connection size 1
Double hex insert No
With joint No
Wrench depth (mm) 12
Packed per 1

Specifications

L (mm) 110
Length (m) 110
Isolation protection 1000 V No
Connection size 1
Double hex insert No
With joint No
Wrench depth (mm) 12
Ød1 mm 85.5
VDE tested No
Brand Action
D1 103
D2 86
L2 12
Size KM14
Thickness 7.5
Weight per piece (g) 1.
Commodity code
Type S

Article numbers

Article number 5D350958
EAN 8717981410279
UNSPSC 27110000
Manufacturer article nr  DO69715770
Do not close this page. This message will disappear, when the page is fully loaded.