text.skipToContent text.skipToNavigation

Action ¾" Impact Socket for nut KM11


Article number 8N423699
L (mm)
Length (m) 90
Isolation protection 1000 V No
Connection size 3/4
Double hex insert No
With joint No
Wrench depth (mm) 13.5
Packed per 1

Specifications

L (mm) 90
Length (m) 90
Isolation protection 1000 V No
Connection size 3/4
Double hex insert No
With joint No
Wrench depth (mm) 13.5
Ød1 mm 69.5
VDE tested No
Brand Action
D1 83.5
D2 54
L2 13.5
Size KM11
Thickness 6.5
Weight per piece (g) 1540
Commodity code
Type S

Article numbers

Article number 8N423699
EAN 8717981410248
UNSPSC 27110000
Manufacturer article nr  DO69714755
Do not close this page. This message will disappear, when the page is fully loaded.