text.skipToContent text.skipToNavigation

Action ½" Impact Socket for nut KM06


Article number 6V380986
L (mm)
Length (m) 82
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Wrench depth (mm) 6
Packed per 1

Specifications

L (mm) 82
Length (m) 82
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Wrench depth (mm) 6
Ød1 mm 41.5
VDE tested No
Brand Action
D1 53
D2 30
L2 6
Size KM06
Thickness 4.5
Weight per piece (g) 1.
Commodity code
Type Impact Socket

Article numbers

Article number 6V380986
EAN 8717981368228
UNSPSC 27110000
Manufacturer article nr  DO69712730
Do not close this page. This message will disappear, when the page is fully loaded.