text.skipToContent text.skipToNavigation

Sonic Deep Flank Socket 20mm Hex 3/8" Drive 63mm


Article number 0G159439
Wrench width (mm) 20
Connection size 3/8 inch
Brand Sonic
Commodity code 8204200000
Type Deep Flank Socket
Packed per 1

Specifications

Wrench width (mm) 20
Connection size 3/8 inch
Brand Sonic
Commodity code 8204200000
Type Deep Flank Socket

Article numbers

Article number 0G159439
EAN 4711200951400
UBB 500677779901
UNSPSC 25191700
Manufacturer article nr  2256320
Do not close this page. This message will disappear, when the page is fully loaded.