text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Zeskantbout DIN 931 Staal Blank 12.9

Class 12.9 , 12.9 , 12.9 , 12.9 , 12.9 , 12.9 , 12.9 , 12.9 , 12.9 , 12.9 , 12.9 , 12.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN 931 , 931 , 931 , 931 , 931 , 931 , 931 , 931 , 931 , 931 , 931 , 931
ASME B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M
ISO 4014 , 4014 , 4014 , 4014 , 4014 , 4014 , 4014 , 4014 , 4014 , 4014 , 4014 , 4014
NF E25-112 , E25-112 , E25-112 , E25-112 , E25-112 , E25-112 , E25-112 , E25-112 , E25-112 , E25-112 , E25-112 , E25-112

Products (84)

Stock Net price   Signup
M6 30.0 - -
M6 40.0 - -
M6 50.0 - -
M6 60.0 - -
M8 40.0 - -
M8 50.0 - -
M8 60.0 - -
M8 80.0 - -
M8 100.0 - -
M10 40.0 - -