text.skipToContent text.skipToNavigation

Woodscrew with washers 15mm Pozidriv Stainless steel A2 Copper plated 5,0X200X15MM

Article number
Diameter (mm)
Length (L) (mm)
Material Stainless steel
Surface treatment Copper plated
Head shape Raised countersunk head
Driving features Pozidriv
d2 15

Specifications

Diameter (mm) 5
Length (L) (mm) 200
Material Stainless steel
Surface treatment Copper plated
Head shape Raised countersunk head
Driving features Pozidriv
d2 15
Extra info ring ø=15mm
Material technical A2

Dimensions

dk 9.2
k 2.5
No. cross recess 2

Article numbers

Article number 51844.050.200
EAN 8715494631099
UBB 500634613755
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.