text.skipToContent text.skipToNavigation

Woodscrew slotted round head asme b18.6.1 ASME B18.6.1 Stainless steel AISI 304 #8X1 Inch

  1. ART NR U51860.016.0100
  2. EAN 8712423006737
  3. UBB 500625213516
  4. UNSPSC 31162400

Price per 
-


Package: 100
Full Box only
Diameter (inch) #8
Length (L) (Inch - ft) 1 Inch
Driving features Slotted
Head shape Round head
Material Stainless steel
Material technical AISI 304
Thread direction Right
ASME B18.6.1
  1. Select other sizes

Specifications

A (max.) 0.309
H (max.) 0.120
J (min.) 0,045
T (min.) 0,058