text.skipToContent text.skipToNavigation

Woodruff key DIN 6888 Steel C45+C Plain 4X5MM

  1. ART NR 39200.040.005
  2. EAN 8715492811080
  3. UBB 950359077738
  4. UNSPSC 31163207

Price per 
-


Package: 50
Full Box only
b 4
h 5
Info
  • (1.) Values are valid when woodruff keys are used to transmit the entire torque.
  • (2.) Values are valid when woodruff keys are used for positioning only and forces are transmitted through other means, e.g. parallel keys or taper pins.
Material Steel
Material technical C45+C
Surface treatment Plain
BS 4235-2
ISO 3912
DIN 6888
  1. Select other sizes

Specifications

d2 13
For shaft (1.) ø > 10
For shaft (1.) ø ≤ 12
For shaft (2.) ø > 17
For shaft (2.) ø ≤ 22
L ≈ 12.65
  1. Download CAD model