text.skipToContent text.skipToNavigation

Wire rope clip, Stainless steel A4 6MM


Article number
For cable diameter (mm) 6
Material Stainless steel
Material technical A4
Thread Metric thread
Info
  • Depending on availability dimensions of these wire rope clips may deviate
Packed per 5
Full Box only

Specifications

For cable diameter (mm) 6
Material Stainless steel
Material technical A4
Thread Metric thread
Info
  • Depending on availability dimensions of these wire rope clips may deviate

Dimensions

a 14
b 18
d1 6
h1 33
Min. amount of clips 3
L 30
t 18

Article numbers

Article number 16728.060.001
EAN 8715492593207
UBB 950465018626
UNSPSC 31162904

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.