text.skipToContent text.skipToNavigation

Wire rope clip Stainless steel A4 5MM

  1. ART NR 16728.050.001
  2. EAN 8715492593191
  3. UBB 950465018543
  4. UNSPSC 31162904

Price per 
-


Package: 10
Full Box only
For cable diameter 5
Info
  • Depending on availability the dimensions may deviate.
Material Stainless steel
Material technical A4
Thread Metric thread

Specifications

Min. amount of clips 3
h1 24
t 16
b 15
a 11
L 24
d1 M5
  1. Download E-doc