text.skipToContent text.skipToNavigation

Wire rope clip Stainless steel A4 16MM

  1. ART NR 16728.160.001
  2. EAN 8715492593245
  3. UBB 950465019046
  4. UNSPSC 31162904

Price per 
-


Package: 5
Full Box only
For cable diameter 16
Info
  • Depending on availability the dimensions may deviate.
Material Stainless steel
Material technical A4
Thread Metric thread

Specifications

d1 M10
L 53
Min. amount of clips 5
a 28
h1 65
t 30
b 30
  1. Download E-doc