text.skipToContent text.skipToNavigation

Wire rope clip Stainless steel A4 10MM

  1. ART NR 16728.100.001
  2. EAN 8715492593221
  3. UBB 950465018881
  4. UNSPSC 31162904

Price per 
-


Package: 5
Full Box only
For cable diameter 10
Info
  • Depending on availability the dimensions may deviate.
Material Stainless steel
Material technical A4
Thread Metric thread

Specifications

b 22
h1 43
a 18
L 37
t 22
Min. amount of clips 5
d1 M8
  1. Download E-doc