text.skipToContent text.skipToNavigation

Wire rope clip DIN 741/555 Steel Zinc plated 8MM

  1. ART NR 16829.080.001
  2. EAN 8715492593658
  3. UBB 950465002455
  4. UNSPSC 31162904

Price per 
-


Package: 100
Full Box only
For cable diameter (mm) 8
Info
  • The corresponding hexagon nuts are in property class l5l.
Material Steel
Surface treatment Zinc plated
DIN 741/555
  1. Select other sizes

Specifications

a 16
b 19
d1 M6
h1 34
Min. amount of clips 5
L 30
t 14
  1. Download E-doc