text.skipToContent text.skipToNavigation

Wire rope clip DIN 741/555 Steel Zinc plated 6,5MM

  1. ART NR 16829.065.001
  2. EAN 8715492593641
  3. UBB 950465002372
  4. UNSPSC 31162904

Price per 
-


Package: 100
Full Box only
For cable diameter (mm) 6.5
Info
  • The corresponding hexagon nuts are in property class l5l.
Material Steel
Surface treatment Zinc plated
DIN 741/555
  1. Select other sizes

Specifications

a 13
b 15
d1 M5
h1 28
Min. amount of clips 3
L 26
t 12
  1. Download E-doc