text.skipToContent text.skipToNavigation

Wire rope clip DIN 741/555 Steel Zinc plated 3MM

  1. ART NR 16829.030.001
  2. EAN 8715492593627
  3. UBB 950465002117
  4. UNSPSC 31162904

Price per 
-


Package: 100
Full Box only
For cable diameter (mm) 3
Info
  • The corresponding hexagon nuts are in property class l5l.
Material Steel
Surface treatment Zinc plated
DIN 741/555
  1. Select other sizes

Specifications

a 9
b 12
d1 M4
h1 20
Min. amount of clips 3
L 21
t 10
  1. Download E-doc