text.skipToContent text.skipToNavigation

Wire rope clip DIN 741/555 Steel Zinc plated 16MM

  1. ART NR 16829.160.001
  2. EAN 8715492593719
  3. UBB 950465002943
  4. UNSPSC 31162904

Price per 
-


Package: 25
Full Box only
For cable diameter (mm) 16
Info
  • The corresponding hexagon nuts are in property class l5l.
Material Steel
Surface treatment Zinc plated
DIN 741/555
  1. Select other sizes

Specifications

a 29
b 33
d1 M12
h1 63
Min. amount of clips 6
L 50
t 26
  1. Download E-doc