text.skipToContent text.skipToNavigation

Wire rope clip DIN 741/555 Steel Zinc plated 14MM

  1. ART NR 16829.140.001
  2. EAN 8715492593702
  3. UBB 950465002869
  4. UNSPSC 31162904

Price per 
-


Package: 25
Full Box only
For cable diameter 14
Info
  • The corresponding hexagon nuts have a property class ≥ l4l.
Material Steel
Surface treatment Zinc plated
DIN 741_555 (1987)

Specifications

a 25
d1 M10
Min. amount of clips 5
L 44
h1 57
b 30
Length (L) (mm) 44
t 23
  1. Download E-doc