text.skipToContent text.skipToNavigation

Wire rope clip DIN 741/555 Steel Zinc plated 12MM

  1. ART NR 16829.120.001
  2. EAN 8715492593689
  3. UBB 950465008312
  4. UNSPSC 31162904

Price per 
-


Package: 25
Full Box only
For cable diameter (mm) 12
Info
  • The corresponding hexagon nuts are in property class l5l.
Material Steel
Surface treatment Zinc plated
DIN 741/555
  1. Select other sizes

Specifications

a 24
b 26
d1 M10
h1 56
Min. amount of clips 5
L 42
t 23
  1. Download E-doc