text.skipToContent text.skipToNavigation

Wire rope clip DIN 741/555 Steel Zinc plated 11MM

  1. ART NR 16829.110.001
  2. EAN 8715492593672
  3. UBB 950465002604
  4. UNSPSC 31162904

Price per 
-


Package: 50
Full Box only
For cable diameter (mm) 11
Info
  • The corresponding hexagon nuts are in property class l5l.
Material Steel
Surface treatment Zinc plated
DIN 741/555
  1. Select other sizes

Specifications

a 20
b 22
d1 M8
h1 44
Min. amount of clips 5
L 36
t 19
  1. Download E-doc