text.skipToContent text.skipToNavigation

Wing screw rounded wings DIN 316 Stainless steel A2 M8X30

  1. ART NR 51812.080.030
  2. EAN 8717077784420
  3. UBB 500634436546
  4. UNSPSC 31161500

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M8
Length (L) (mm) 30
Driving features Wing
Material Stainless steel
Material technical A2
Thread Metric thread
DIN 316
  1. Select other sizes

Specifications

e (max.) 39
h (max.) 20
P 1.25
  1. Download CAD model