text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Wing screw rounded wings DIN 316 Stainless steel A2 M10X30

  1. ART NR 51812.100.030
  2. EAN 8717077784444
  3. UBB 500634436702
  4. UNSPSC 31161500

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M10
Length (L) (mm) 30
Driving features Wing
Material Stainless steel
Material technical A2
Thread Metric thread
DIN 316
  1. Select other sizes

Specifications

e (max.) 51
h (max.) 25
P 1.50
  1. Download CAD model