text.skipToContent text.skipToNavigation

Wing screw rounded wings DIN 316 Cast iron Zinc plated M5X12

Article number
Diameter
Length
Driving features Wing
Material Cast iron
Surface treatment Zinc plated
Thread Metric thread

Specifications

Diameter M5
Length 12 mm
Driving features Wing
Material Cast iron
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M5
e (max.) 26
h (max.) 13
L (mm) 12
P 0.8

Standards

NEN 1624
DIN 316

Article numbers

Article number 16210.050.012
EAN 8717077068124
UBB 500645174987
UNSPSC 31161500

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.