text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Wing screw rounded wings DIN 316 Cast iron Zinc plated M4X10

  1. ART NR 16210.040.010
  2. EAN 8715492589170
  3. UBB 951351715937
  4. UNSPSC 31161500

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M4
Length (L) (mm) 10
Driving features Wing
Material Cast iron
Surface treatment Zinc plated
Thread Metric thread
DIN 316
  1. Select other sizes

Specifications

e (max.) 20
h (max.) 10.5
P 0.70
  1. Download CAD model