text.skipToContent text.skipToNavigation

Wing screw rounded wings DIN 316 Cast iron Zinc plated M16X50


Article number
Diameter
Length
Driving features Wing
Material Cast iron
Surface treatment Zinc plated
Thread Metric thread
Packed per 10
Full Box only

Specifications

Diameter M16
Length 50 mm
Driving features Wing
Material Cast iron
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M16
e (max.) 73
h (max.) 37.5
L (mm) 50
P 2

Standards

DIN 316
NEN 1624

Article numbers

Article number 16210.160.050
EAN 8715492589699
UBB 950351699299
UNSPSC 31161500

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.