text.skipToContent text.skipToNavigation

Wing screw rounded wings DIN 316 Brass M8X40


Article number
Diameter
Length
Driving features Wing
Material Brass
Thread Metric thread
Packed per 25
Full Box only

Specifications

Diameter M8
Length 40 mm
Driving features Wing
Material Brass
Thread Metric thread

Dimensions

d-D M8
e (max.) 39
h (max.) 20
L (mm) 40
P 1.25

Standards

NEN 1624
DIN 316

Article numbers

Article number 47530.080.040
EAN 8715492845672
UBB 951351305242
UNSPSC 31161500

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.