text.skipToContent text.skipToNavigation

Wing screw rounded wings DIN 316 Brass M6X30

Article number
Diameter
Length
Driving features Wing
Material Brass
Thread Metric thread

Specifications

Diameter M6
Length 30 mm
Driving features Wing
Material Brass
Thread Metric thread

Dimensions

d-D M6
e (max.) 33
h (max.) 17
L (mm) 30
P 1

Standards

NEN 1624
DIN 316

Article numbers

Article number 47530.060.030
EAN 8715492845580
UBB 951351304419
UNSPSC 31161500

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.