text.skipToContent text.skipToNavigation

Wing screw rounded wings DIN 316 Brass M4X20

  1. ART NR 47530.040.020
  2. EAN 8717077095779
  3. UBB 500645387597
  4. UNSPSC 31161500

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M4
Length (L) (mm) 20
Driving features Wing
Material Brass
Thread Metric thread
DIN 316
  1. Select other sizes

Specifications

e (max.) 20
h (max.) 10.5
P 0.70
  1. Download CAD model