text.skipToContent text.skipToNavigation

Wing screw light (American) type Stainless steel A4 M6X25


Article number
Diameter
Length
Driving features Wing
Material Stainless steel
Material technical A4
Thread Metric thread
Packed per 25
Full Box only

Specifications

Diameter M6
Length 25 mm
Driving features Wing
Material Stainless steel
Material technical A4
Thread Metric thread

Dimensions

d-D M6
e ≈ 26.8
h ≈ 12.9
L (mm) 25
P 1

Article numbers

Article number 55820.060.025
EAN 8715492353917
UBB 952351296993
UNSPSC 31161500

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.