text.skipToContent text.skipToNavigation

Wing screw light (American) type Stainless steel A2 M6X45

Article number
Diameter
Length
Driving features Wing
Material Stainless steel
Material technical A2
Thread Metric thread

Specifications

Diameter M6
Length 45 mm
Driving features Wing
Material Stainless steel
Material technical A2
Thread Metric thread

Dimensions

d-D M6
e ≈ 26.8
h ≈ 12.9
L (mm) 45
P 1

Article numbers

Article number 51820.060.045
EAN 8715494598378
UBB 500633294573
UNSPSC 31161500

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.