text.skipToContent text.skipToNavigation

Wing screw light (American) type Stainless steel A2 M6X10


Article number
Diameter
Length
Driving features Wing
Material Stainless steel
Material technical A2
Thread Metric thread
Packed per 50
Full Box only

Specifications

Diameter M6
Length 10 mm
Driving features Wing
Material Stainless steel
Material technical A2
Thread Metric thread

Dimensions

d-D M6
e ≈ 26.8
h ≈ 12.9
L (mm) 10
P 1

Article numbers

Article number 51820.060.010
EAN 8715492310668
UBB 950351815770
UNSPSC 31161500

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.