text.skipToContent text.skipToNavigation

Wing screw light (American) type Stainless steel A2 M5X12

Article number
Diameter
Length
Driving features Wing
Material Stainless steel
Material technical A2
Thread Metric thread

Specifications

Diameter M5
Length 12 mm
Driving features Wing
Material Stainless steel
Material technical A2
Thread Metric thread

Dimensions

d-D M5
e ≈ 22
h ≈ 10.5
L (mm) 12
P 0.8

Article numbers

Article number 51820.050.012
EAN 8715494598309
UBB 500633293823
UNSPSC 31161500

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.