text.skipToContent text.skipToNavigation

Wing screw light (American) type Stainless steel A2 M4X25

  1. ART NR 51820.040.025
  2. EAN 8715494598262
  3. UBB 500633293419
  4. UNSPSC 31161500

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M4
Length (L) (mm) 25
Driving features Wing
Material Stainless steel
Material technical A2
Thread Metric thread
  1. Select other sizes

Specifications

e ≈ 22
h ≈ 10.5
P 0.70