text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Wing screw light (American) type Stainless steel A2 M3X10

  1. ART NR 51820.030.010
  2. EAN 8715494598187
  3. UBB 500633292676
  4. UNSPSC 31161500

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M3
Length (L) (mm) 10
Driving features Wing
Material Stainless steel
Material technical A2
Thread Metric thread
  1. Select other sizes

Specifications

e ≈ 18.5
h ≈ 8.8
P 0.50