text.skipToContent text.skipToNavigation

Wing screw light (American) type Stainless steel A2 M12X40

Article number
Diameter
Length
Driving features Wing
Material Stainless steel
Material technical A2
Thread Metric thread

Specifications

Diameter M12
Length 40 mm
Driving features Wing
Material Stainless steel
Material technical A2
Thread Metric thread

Dimensions

d-D M12
e ≈ 47.4
h ≈ 22.3
L (mm) 40
P 1.75

Article numbers

Article number 51820.120.040
EAN 8715494598507
UBB 500633295802
UNSPSC 31161500

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.