text.skipToContent text.skipToNavigation

Westward Torque wrenches 3/4 - 4RYK3

  1. ART NR W7574.034.600
  2. EAN 8715494314565
  3. UBB 500613886463
  4. UNSPSC 27111715

Price per 
-


Package: 1

Torque Wrench, 3/4 inch drive, Head Type Ratcheting, Primary Scale Range 100 to 600 Ft-Lbs, Primary Scale Increments 50.0 Ft-Lbs, Overall Length 1230 mm, CW/CCW Rotation, Accuracy +/-4% CW, +/-6% CCW

Accuracy ± 4% CW
Drive size 3/4
Total length (mm) 1230 mm
Range 100 to 600 Ft-Lbs