text.skipToContent text.skipToNavigation

Gedore IN K 19 Impact Screwdriver Socket 6mm Hex 1/2" Square Drive Steel 44mm


Square drive as per DIN 3121 - G 12.5, ISO 1174, GEDORE special steel, manganese-phosphated, GEDORE special steel, manganese-phosphated

Article number
Length (m) 44
Isolation protection 1000 V No
Connection size 1/2 inch
Dimension (mm) 6
Connection size (mm) 12.5
Packed per 1

Specifications

Length (m) 44
Isolation protection 1000 V No
Connection size 1/2 inch
Dimension (mm) 6
Connection size (mm) 12.5
VDE tested No
Brand Gedore
Weight per piece (g) 65
Commodity code 8207903000
Type Impact Screwdriver Socket

Description

Square drive as per DIN 3121 - G 12.5, ISO 1174, GEDORE special steel, manganese-phosphated, GEDORE special steel, manganese-phosphated

Article numbers

Article number G2244.060.001
EAN 4010886622407
UBB 240122725890
UNSPSC 27111704
Manufacturer article nr  6224000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.