text.skipToContent text.skipToNavigation

WESM SMALL PARTS BOX OK45.0

  1. ART NR W0015.000.105
  2. UBB 240188182945
  3. UNSPSC 24112401
  4. Manufacturer article nr  00191

Price per 
-


Package: 1

Wesma® assortment cases are available in many varieties and offer efficient storage for small parts. A solid metal case with two normal locks and one security lock and a strong foam coating in the lid.

empty case for one layer inserts 45 mm high

Length (L) (mm) 440
Width (mm) 330
Height (mm) 45
Material Steel
Type nr. OK 45.0
Color Blue