text.skipToContent text.skipToNavigation

Wera Torque wrenches Click-Torque XP 3 9X12 15-100 NM

  1. ART NR 4P976924
  2. EAN 4013288206183
  3. UBB 500713665338
  4. UNSPSC 27110000
  5. Manufacturer article nr  05075672001

Price per 
-


Package: 1

Torque wrench with pre-set torque value for all applications where the same torque and repeat accuracy is required. The torque value can be changed within the metered range. The robust release mechanism guarantees a clearly audible and tactile trigger signal when the set torque value is reached. Square socket for interchangeable plug-in tools for clockwise and anti-clockwise torque-control. A presetting which deviates from this value to a desired torque value within the specified metered range is possible on request.

Pre-set click torque wrench in unmistakable Wera design Audible and tactile release mechanism when the set torque value is reached Pre-set torque values can be changed within the metered range in the test laboratory Measuring range: 15-100 Nm Precise to +/- 2% as per DIN EN ISO 6789-1:2017-07 With square socket (9x12 mm) for interchangeable plug-in tools clockwise and anti-clockwise torque-control

Length (L) (mm) 360
Width (mm) 50
Content (pcs) 1
Height (mm) 50
Size 9x12x15.0x15-100
Type nr. Click-Torque XP 3
Weight (g) 546
Content of set Click-Torque XP 3 pre-set adjustable torque wrench for insert tools, 9x12 x 15.0 N m x 15-100 N m